Shop All Collet Chucks
Techniks
Collet Hold Extension, ER8,124mm
Mfr # 04889
Zoro # G0514300
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 0.470"
- Shank Type Straight
- Overall Length 124.00 mm
- Shank Shape Cylindrical
- Collet Series ER8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04889
- Zoro # G0514300
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 0.470" |
Overall Length | 124.00 mm |
Shank Dia. | 3/8 in |
Nose Dia. | 12.00 mm |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER8 |
Projection | 24.00 mm |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Projection 24.00 mm, ER8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hand File Set, American, 4 Pieces (22-319)
- WESTWARD Box End Wrench, 1/2 x 9/16 in., 9-1/2 L (5MP93)
- TEKTON 3/8" Drive Universal Joint, SAE (SHA12101)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525204)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- TECHNIKS CAT40 x ER40 - 6", slotted nut, CoolFLEX (22265F)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- HHIP 132mm Diameter ER-40 Collet Chuck (3901-5038)
- Techniks Collets, Chucks & Accessories