Shop All Collet Chucks
Techniks
Collet Hold Extension, ER25,190mm
Mfr # 04888
Zoro # G0514319
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.650"
- Shank Type Straight
- Overall Length 190.00 mm
- Shank Shape Cylindrical
- Collet Series ER25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04888
- Zoro # G0514319
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.650" |
Overall Length | 190.00 mm |
Shank Dia. | 1 in |
Nose Dia. | 35.00 mm |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER25 |
Projection | 50.00 mm |
Features | Balanced Up to 25,000 RPM |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Projection 50.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolator, Spring, 460 to 625 lb. (5C147)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- VIKING Reduced Shank Bit, 27/32in, HSS, 135 Deg (VI 29760)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF5)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- HHIP ER-32 CAT40 V-Flange Collet Chuck With 3.2 Gage Depth (3900-4369)
- Techniks Collet Chucks