Shop All Collet Chucks
Techniks
Collet Hold Extension, ER20,220mm
Mfr # 04881
Zoro # G0514328
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.380"
- Shank Type Straight
- Shank Shape Cylindrical
- Overall Length 220.00 mm
- Shank Dia. 20.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04881
- Zoro # G0514328
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.380" |
Overall Length | 220.00 mm |
Shank Dia. | 20.00 mm |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER20 |
Projection | 40.00 mm |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Projection 40.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 21mm Size (J1221MASD)
- OTC Hub Grappler Hydraulic Kit, 7 Pieces (6575-3)
- PERFORMANCE TOOL 11" 45 Long Handle Pliers (W1045)
- KRAFT TOOL Squeegee Trowel Replacement Handle (GG244-01)
- TECHNIKS Collet Hold Extension, ER11,158.5mm (04893)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- H & H INDUSTRIAL PRODUCTS 160mm Diameter ER-32 Collet Chuck (3901-5035)
- Techniks Collets, Chucks & Accessories