Shop All Collet Chucks
Techniks
Collet Hold Extension, ER11,158.5mm
Mfr # 04893
Zoro # G0514285
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 0.750"
- Shank Type Straight
- Shank Shape Cylindrical
- Overall Length 158.50 mm
- Collet Series ER11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04893
- Zoro # G0514285
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 0.750" |
Overall Length | 158.50 mm |
Shank Dia. | 5/8 in |
Nose Dia. | 16.00 mm |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | ER11 |
Projection | 18.50 mm |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Projection 18.50 mm, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, Metrc, 22m (54PP04)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- BETA Xs-Pocket Spirit Level, Magnetic Base (016950250)
- MITUTOYO Rect Cera, Asme 0, 2.0mm (613612-531)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Collet (84063-10)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- HHIP 3/4 X 4" ER-16 Straight Shank Chuck Extension (3900-5110)
- Techniks Collets, Chucks & Accessories