Shop All Collet Accessories
Techniks
Collet Chuck, V-Flange, CAT50, ER40, 4.000in
Mfr # 22321
Zoro # G9406896
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Max. Collet Capacity 1.024 in
- Dimension Type V-Flange
- Taper Size CV50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22321
- Zoro # G9406896
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | CV50 |
Nut Dia. | 2.480 in |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches |
Max. Collet Capacity | 1.024 in |
Min. Collet Capacity | 0.0790 in |
Material | High Speed Steel |
Projection | 4 in |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 1.024 in, Projection 4 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-02)
- STM JT3 MT4 Drill Chuck Arbor (326920)
- DRILL AMERICA 1/4"-28 Carbon Steel Left Hand Hex Die (DWTHX1428LH)
- S & W MANUFACTURING Knrl Knob Stud, M8, 38mm dia., 76mm, Steel (MSKS-021)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- GS TOOLING ER11 Collet Chuck Nut (534790)
- Techniks Collets, Chucks & Accessories