Shop All Collet Accessories
Techniks
Collet Chuck, V-Flange, CAT50, ER32, 4.000in
Mfr # 22311
Zoro # G9406862
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Projection 4 in
- Min. Collet Capacity 0.0390 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22311
- Zoro # G9406862
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.970 in |
Taper Size | CV50 |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches |
Projection | 4 in |
Min. Collet Capacity | 0.0390 in |
Material | High Speed Steel |
Max. Collet Capacity | 0.787 in |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.787 in, Projection 4 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m30x3.5 HSS Metric 4 Flute Taper Hand Tap (DWTT30X3.5)
- DRILL AMERICA m20x1.75 HSS Metric Hand Tap (DWTSMT20X1.75)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308)
- IGAGING 0-1" iP54 EZ Data Electronic Digital Tube Micrometer - 35-054-UT1 (35-054-UT1)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- HUOT Collet Rack, Steel (14600)
- Techniks Collet Accessories