Shop All Collet Accessories
Techniks
Collet Chuck, V-Flange, CAT50, ER25, 6.000in
Mfr # 22305
Zoro # G9406853
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Max. Collet Capacity 0.750 in
- Dimension Type V-Flange
- Projection 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22305
- Zoro # G9406853
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.650 in |
Taper Size | CV50 |
Nose Dia. | 1.6500 in |
Details
Item | Collet Chuck |
Collet Series | ER25 |
For Use With | Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches |
Max. Collet Capacity | 0.750 in |
Projection | 6 in |
Min. Collet Capacity | 0.0390 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 6 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 2G CCA4303-2-4 GUIDE ASSY. 93683 (2-4GA)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3225X-5PK)
- BETA Hook Wrench w/Round Nose, 80-120mm (000990380)
- DEWALT 14/18 TPI Portable Band Saw Blade (.025" 3 pack) (DW3992)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- HHIP 15mm ER-16 Castle Wrench For Mini ER Chuck Nut (3900-0608)
- Techniks Collets, Chucks & Accessories