Shop All Collet Accessories
Techniks
Collet Chuck, V-Flange, CAT50, ER20, 6.000in
Mfr # 22293
Zoro # G9406835
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Taper Size CAT50
- Dimension Type V-Flange
- Nut Dia. 1.340 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22293
- Zoro # G9406835
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CAT50 |
Dimension Type | V-Flange |
Nut Dia. | 1.340 in |
Nose Dia. | 1.3400 in |
Shank Diameter | 0.512 in |
Compatible Collet Size - Minimum | 0.02 in |
Compatible Collet Size - Maximum | 0.512 in |
Outside Diameter - Maximum | 2.75 in |
Nose Diameter | 3.88 in |
Nut Diameter | 1.34 in |
Description
Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.512 in, Projection 6 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, 72" (80A-2-29072)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 3/8 (57224)
- DRILL AMERICA .3080 HSS Straight Shank Chucking Reamer (DWRR.3080)
- STARRETT Precision Steel Square, SS, 13 1/2 x 7 In (3020-12)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- GS TOOLING ER32 Collet Chuck Nut Wrenches (337398)
- Techniks Collet Accessories