Shop All Collet Accessories
Techniks
Collet Chuck, V-Flange, CAT40, ER32, 6.000in
Mfr # 22257
Zoro # G9406817
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Taper Size CAT40
- Material High Speed Steel
- Max. Collet Capacity 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22257
- Zoro # G9406817
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CAT40 |
Nut Dia. | 1.970 in |
Dimension Type | V-Flange |
Nose Dia. | 1.9700 in |
Outside Diameter - Maximum | 1.75 in |
Compatible Collet Size - Maximum | 0.787 in |
Nut Diameter | 1.97 in |
Nose Diameter | 2.5 in |
Compatible Collet Size - Minimum | 0.039 in |
Shank Diameter | 0.788 in |
Description
Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.787 in, Projection 6 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, Torx(R), 6 pcs (32590)
- PROTO Offset Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-6 Point (J1183-A)
- FREUD V Grooving Bit, 90deg, 3/4" dia. (20-108)
- WERA General Purpose Torx Screwdriver T27 Round (05028054001)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- Techniks Collets, Chucks & Accessories