Shop All Collet Accessories
Techniks
Collet Chuck, V-Flange, CAT40, ER32, 4.000in
Mfr # 22255
Zoro # G9406801
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Nut Dia. 1.970 in
- Taper Size CV40
- Max. Collet Capacity 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22255
- Zoro # G9406801
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Taper Size | CV40 |
Dimension Type | V-Flange |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches |
Max. Collet Capacity | 0.787 in |
Projection | 4 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.0390 in |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.787 in, Projection 4 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hand-Held Power Drive, w/Case, Model 600-I (600-I)
- WIHA Metric Comfort Grip T-Handle Hex Key, 3 mm Tip Size (33405)
- VESTIL Box Sizer Cutter, 13" Long, The cutter box sizer recycles boxes with ease., Plastic, 2.375 L. (SIZER-4)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54741)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- HUOT Tool Pouch, Tool Holder, Red, Steel (14866)
- Techniks Collet Accessories