Shop All Collet Accessories
Techniks
Collet Chuck, V-Flange, CAT40, ER32, 1.100in
Mfr # 22253S
Zoro # G9406792
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Projection 1.1000 in
- Material High Speed Steel
- Taper Size CV40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22253S
- Zoro # G9406792
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.580 in |
Dimension Type | V-Flange |
Nose Dia. | 1.5700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches |
Projection | 1.1000 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.787 in |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.787 in, Projection 1.1000 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver #1 Round (35801)
- PROTO 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (J4706N)
- JET Switch For A Jet Bench Grinder (JBG6A-44)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-L)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- Techniks Collets, Chucks & Accessories