Shop All Collet Accessories
Techniks
Collet Chuck, V-Flange, CAT40, ER20, 6.000in
Mfr # 22239
Zoro # G9406765
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Max. Collet Capacity 0.512 in
- Nut Dia. 1.340 in
- Dimension Type V-Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22239
- Zoro # G9406765
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.340 in |
Dimension Type | V-Flange |
Taper Size | CV40 |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches |
Max. Collet Capacity | 0.512 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.0200 in |
Projection | 6 in |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.512 in, Projection 6 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 100 ft Oil Gauging Tape Measures, 1/2 in Blade (58856)
- CAPRI TOOLS 16 in Heavy Duty All Steel Bar Clamp, 4-3/4 in Throat Depth (CP11032)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- MICRO 100 1/8" Carbide 118 Deg. Jobber Length Drill Bit (DR-125-2)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- Techniks Collets, Chucks & Accessories