Shop All Collet Accessories
Techniks
Collet Chuck, V-Flange, CAT40, ER20, 4.000in
Mfr # 22237
Zoro # G9406756
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Projection 4 in
- Dimension Type V-Flange
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22237
- Zoro # G9406756
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.340 in |
Taper Size | CV40 |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches |
Projection | 4 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.0200 in |
Max. Collet Capacity | 0.512 in |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.512 in, Projection 4 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/8)
- OSG Screw Machine Drill Bit, 1.69 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595169)
- DEWALT Air Chisel Hammer (DWMT70785)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (223-001450B)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- HHIP T-Type M14 X .75 Er Collet Chuck Nut- ER-11 (3900-0614)
- Techniks Collets, Chucks & Accessories