Shop All Collet Accessories
Techniks
Collet Chuck, V-Flange, CAT40, ER20, 2.760in
Mfr # 22235
Zoro # G9406747
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Min. Collet Capacity 0.0200 in
- Projection 2.7600 in
- Nut Dia. 1.340 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22235
- Zoro # G9406747
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.340 in |
Dimension Type | V-Flange |
Taper Size | CV40 |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches |
Min. Collet Capacity | 0.0200 in |
Projection | 2.7600 in |
Material | High Speed Steel |
Max. Collet Capacity | 0.512 in |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.512 in, Projection 2.7600 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNATURE LASER PREMIUM 20" X .125 X 1" CURED CONCRETE GENERAL PURPOSE (DSLP1820125)
- PROTO 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (J4706LT)
- KNAACK Storagemaster® Shelf, 21-3/4 in.Lx17-1/2 in.W, Stel, White (477-3)
- TEKTON 1-9/16 Inch Angle Head Open End Wrench (WAE83040)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- INGERSOLL-RAND Collet 1/8 (301-700C)
- Techniks Collet Accessories