Shop All Collet Accessories
Techniks
Collet Chuck, V-Flange, CAT40, 31/2, 3.940in
Mfr # 32600/40A
Zoro # G9407325
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 31/2
- For Use With CNC Machining Centers, Tapping Collets
- Dimension Type V-Flange
- Material High Speed Steel
- Taper Size CV40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 32600/40A
- Zoro # G9407325
- Country of Origin Italy
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | CV40 |
Nut Dia. | 2.000 in |
Tap Size - Maximum | 0.630 in |
Shank Taper Size | CAT40 |
Tap Size - Minimum | 0.0390 in |
Outside Diameter - Maximum | 2 11/64 in |
Details
Item | Tapping Chuck |
Collet Series | 31/2 |
For Use With | CNC Machining Centers, Tapping Collets |
Material | High Speed Steel |
Max. Collet Capacity | 0.630 in |
Min. Collet Capacity | 0.0390 in |
Projection | 3 15/16 in |
Shank Type | Taper |
Tapping Style | Tension & Compression |
Description
Collet Chuck, Dimension Type V-Flange, Taper Size CAT40, Collet Series 31/2, Min. Collet Capacity 0.0390 In., Max. Collet Capacity 0.6300 In., Projection 3.940 In., Nut Dia. 2.000 In., Material Steel, For Use With Tapping Collets, CNC Machining Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 1-1/4" Pocket Telescopic Inspection Mirror with Cushion Grip (HTE-2T)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HPG-331-DC (HPG-331-DCB)
- K-TOOL INTERNATIONAL Metric Socket Holder Set, Gray, 3 Piece (KTI72475)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T45 Torx(R) Torx(R) Socket, 6 Points (45445)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Mini Nut, ER11 (23111)
- Techniks Collet Accessories