Shop All Collet Accessories
Techniks
Collet Chuck, TG75, 2.75 in. Projection
Mfr # 23008
Zoro # G0393900
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG75
- For Use With Wrench Mfr. No. 4018
- Pre-Balanced Yes
- Max. Collet Capacity 0.750 in
- Dimension Type V-Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 23008
- Zoro # G0393900
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | CAT40 |
Nut Dia. | 1.880 in |
Nose Dia. | 1.8800 in |
Nut Diameter | 1.88 in |
Outside Diameter - Maximum | 1.75 in |
Compatible Collet Size - Minimum | 0.094 in |
Compatible Collet Size - Maximum | 0.75 in |
Shank Diameter | 2.5 in |
Nose Diameter | 2.5 in |
Description
Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 0.750 in, Projection 2.75 in, TG75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Belt (5710231)
- GREENFIELD THREADING Tap Set, #12-24, Bottoming, Plug, Taper, 4 Flutes, UNC (174510)
- WESTWARD Inner Core Cable, 3/8 in x 75 ft (22XP48)
- ST LOUIS PNEUMATIC High Speed Inline Drill (SLP-84038)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- Techniks Collets, Chucks & Accessories