Shop All Collet Accessories
Techniks
Collet Chuck, TG100, 8 in. Projection
Mfr # 23035
Zoro # G0393849
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- For Use With Wrench Mfr. No. 3691
- Taper Size CV50
- Pre-Balanced Yes
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 23035
- Zoro # G0393849
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Dimension Type | V-Flange |
Nut Dia. | 2.350 in |
Nose Dia. | 2.3620 in |
Details
Item | Collet Chuck |
Collet Series | TG100 |
For Use With | Wrench Mfr. No. 3691 |
Pre-Balanced | Yes |
Coolant Through | Yes |
Runout | Yes |
Projection | 8 in |
Max. Collet Capacity | 1.000 in |
Spindle | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.0940 in |
Balanceable | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 1.000 in, Projection 8 in, TG100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- THRIFCO PLUMBING 7/8 Inch O.D. x 9/16 Inch I.D. x 13/32 Inch HT. Cone Slip Joint (9400359)
- CAL-VAN TOOLS InLine Dowel Pin Puller St, Metric (95300)
- OSG Spiral Flute Tap, Bottoming, 3 (1316210408)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- Techniks Collet Accessories