Shop All Collet Accessories
Techniks
Collet Chuck, TG100, 6 in. Projection
Mfr # 23034
Zoro # G0393858
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- For Use With Wrench Mfr. No. 3691
- Coolant Through Yes
- Max. Collet Capacity 1.000 in
- Projection 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 23034
- Zoro # G0393858
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Dimension Type | V-Flange |
Nut Dia. | 2.350 in |
Nose Dia. | 2.3620 in |
Details
Item | Collet Chuck |
Collet Series | TG100 |
For Use With | Wrench Mfr. No. 3691 |
Coolant Through | Yes |
Max. Collet Capacity | 1.000 in |
Projection | 6 in |
Material | High Speed Steel |
Balanceable | Yes |
Pre-Balanced | Yes |
Runout | Yes |
Spindle | Yes |
Min. Collet Capacity | 0.0940 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 1.000 in, Projection 6 in, TG100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Blade, General Purpose, Ceramic, PK2, Width: 3/4 in (10525)
- EKLIND HEX KEY L LONG ARM 3/4"" (14248)
- GEDORE Spanner Wrench, Lug, 25-28mm (40 25-28)
- RED DEVIL Red Devil 630-4218 Taping Knife Comfort Grip (630-4218)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- Techniks Collet Accessories