Shop All Collet Accessories
Techniks
Collet Chuck, TG100, 6 in. Projection
Mfr # 23018
Zoro # G0393885
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- For Use With Wrench Mfr. No. 3691
- Projection 6 in
- Pre-Balanced Yes
- Runout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 23018
- Zoro # G0393885
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 2.350 in |
Taper Size | CV40 |
Nose Dia. | 2.3620 in |
Details
Item | Collet Chuck |
Collet Series | TG100 |
For Use With | Wrench Mfr. No. 3691 |
Projection | 6 in |
Pre-Balanced | Yes |
Runout | Yes |
Max. Collet Capacity | 1.000 in |
Balanceable | Yes |
Spindle | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.0940 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 1.000 in, Projection 6 in, TG100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Steel (182-261)
- DEWALT 4" 6 TPI T-Shank Clean Cutting Wood Cutting Jig Saw Blade (DW3753H)
- DAVIES Fluted Knob, 10-24 Thread Size, 0.68"L, Blind Tap, Nylon 6/6 (2855-A)
- MILWAUKEE TOOL #8 - 600 MCM Copper U Style Die Kit (49-16-KITC)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- HHIP M19 X 1 ER-16 Mini Collet Chuck Nut (3900-0675)
- Techniks Collet Accessories