Shop All Collet Accessories
Techniks
Collet Chuck, TG100, 3 in. Projection
Mfr # 23030F
Zoro # G0509166
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- For Use With Wrench Mfr. No. 3691
- Coolant Through Yes
- Projection 3 in
- Runout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 23030F
- Zoro # G0509166
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 2.350 in |
Taper Size | CV50 |
Dimension Type | V-Flange |
Nose Dia. | 2.3620 in |
Details
Item | Collet Chuck |
Collet Series | TG100 |
For Use With | Wrench Mfr. No. 3691 |
Coolant Through | Yes |
Projection | 3 in |
Runout | Yes |
Material | High Speed Steel |
Min. Collet Capacity | 0.0940 in |
Pre-Balanced | Yes |
Max. Collet Capacity | 1.000 in |
Balanceable | Yes |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 1.000 in, Projection 3 in, TG100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray, Green (12033)
- CRAFTSMAN Sockets, 1/2" Drive 23mm 12 Point Shallo (CMMT44240)
- WESTWARD 3/8 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide (4LYT4)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- GS TOOLING ER40 Collet Chuck Sets With R8 Holder (337745)
- Techniks Collets, Chucks & Accessories