Shop All Collet Accessories
Techniks
Collet Chuck, TG100, 3 in. Projection
Mfr # 23030
Zoro # G0393876
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- For Use With Wrench Mfr. No. 3691
- Balanceable Yes
- Taper Size CV50
- Projection 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 23030
- Zoro # G0393876
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Dimension Type | V-Flange |
Nut Dia. | 2.350 in |
Nose Dia. | 2.3620 in |
Details
Item | Collet Chuck |
Collet Series | TG100 |
For Use With | Wrench Mfr. No. 3691 |
Balanceable | Yes |
Projection | 3 in |
Max. Collet Capacity | 1.000 in |
Spindle | Yes |
Min. Collet Capacity | 0.0940 in |
Runout | Yes |
Coolant Through | Yes |
Pre-Balanced | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 1.000 in, Projection 3 in, TG100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Combo Edge and Center Finder - 1/2" x .200" (525750250)
- KODIAK CUTTING TOOLS 0.014 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522781)
- WARNER Glazier Knife, 6-In-1 (90199)
- CRAFTSMAN Extension, 3/8" Drive 1-1/2" Extension B 3/8" Dr, Full Polish Chrome (CMMT43537)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- LYNDEX-NIKKEN Collet Chuck, NMTB40, ER16, Project 1.770in (N4007-0016-1.77)
- Techniks Collets, Chucks & Accessories