Shop All Collet Accessories
Techniks
Collet Chuck, TG100, 3 in. Projection
Mfr # 23014
Zoro # G0393891
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- For Use With Wrench Mfr. No. 3691
- Nut Dia. 2.350 in
- Min. Collet Capacity 0.0940 in
- Spindle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 23014
- Zoro # G0393891
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 2.350 in |
Taper Size | CV40 |
Dimension Type | V-Flange |
Nose Dia. | 2.3620 in |
Details
Item | Collet Chuck |
Collet Series | TG100 |
For Use With | Wrench Mfr. No. 3691 |
Min. Collet Capacity | 0.0940 in |
Spindle | Yes |
Max. Collet Capacity | 1.000 in |
Projection | 3 in |
Pre-Balanced | Yes |
Material | High Speed Steel |
Coolant Through | Yes |
Runout | Yes |
Balanceable | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 1.000 in, Projection 3 in, TG100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0750 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0750 P16)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- Techniks Collet Accessories