Shop All Collet Accessories
Techniks
Collet Chuck, Straight, ER32, 1.496in, Steel
Mfr # 04788
Zoro # G9406311
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With CNC Lathes, Floating Taps
- Material High Speed Steel
- Max. Collet Capacity 0.787 in
- Min. Collet Capacity 0.0390 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04788
- Zoro # G9406311
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Dimension Type | Straight |
Overall Length | 118.00 mm |
Shank Dia. | 1 1/2 in |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | CNC Lathes, Floating Taps |
Material | High Speed Steel |
Max. Collet Capacity | 0.787 in |
Min. Collet Capacity | 0.0390 in |
Projection | 1.4960 in |
Coolant Fed | Coolant Through |
Features | Coolant up to 1500 psi |
Description
Collet Chuck, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.787 in, Projection 1.4960 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4048)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #48 (C73476)
- KNIPEX Extra Long Needle Nose Pliers, 11", Stra (28 71 280)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-1)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- HHIP 55-63mm ER-40 Spanner Hook Wrench For ER Chuck Nut (3900-0596)
- Techniks Collet Accessories