Shop All Collet Accessories
Techniks
Collet Chuck, HSK63F, ER40, 4.921in, Steel
Mfr # 30005
Zoro # G9407291
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Projection 4.9210 in
- Dimension Type HSK63F
- Taper Size HSK63F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 30005
- Zoro # G9407291
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | HSK63F |
Taper Size | HSK63F |
Nut Dia. | 2.480 in |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches |
Projection | 4.9210 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.0790 in |
Max. Collet Capacity | 1.024 in |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Taper Size HSK63F, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 1.024 in, Projection 4.9210 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204223)
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-09)
- PROTO 1/2 in Drive Impact Socket 38 mm Size 6 pt Standard Depth, Black Oxide (J7438M)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG03M1)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- MILWAUKEE TOOL 1/4 in. Collet Nut (ML48-68-0031)
- Techniks Collet Accessories