Shop All Collet Accessories
Techniks
Collet Chuck, HSK63F, ER40, 3.543in, Steel
Mfr # 30002
Zoro # G9407282
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Taper Size HSK63F
- Projection 3.5430 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 30002
- Zoro # G9407282
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | HSK63F |
Dimension Type | HSK63F |
Nut Dia. | 2.480 in |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches |
Projection | 3.5430 in |
Material | High Speed Steel |
Max. Collet Capacity | 1.024 in |
Min. Collet Capacity | 0.0790 in |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Taper Size HSK63F, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 1.024 in, Projection 3.5430 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4"-10 Carbon Steel Hex Die (DWTSH1-3/4-10)
- GRAY TOOLS Gray Tools Pocket Utility Knife (203)
- SUNEX ® Tools 5-Piece Metric Half Moon Wrench Set (9935M)
- TEKTON Stubby Combination Wrench Set w/Pouch, 11-Piece 1/4-3/4 in. (WCB94401)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- EPPINGER ER20 PRECIFLEX Adapter Kit Inch (0.001.001)
- Techniks Collets, Chucks & Accessories