Shop All Collet Accessories
Techniks
Collet Chuck, ER50, 90mm Projection
Mfr # 16291
Zoro # G0394418
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER50
- For Use With Wrench Mfr. No. 4618
- Min. Collet Capacity 0.1970 in
- Pre-Balanced Yes
- Max. Collet Capacity 1.338 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16291
- Zoro # G0394418
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 3.070 in |
Dimension Type | V-Flange |
Taper Size | BT50 |
Details
Item | Collet Chuck |
Collet Series | ER50 |
For Use With | Wrench Mfr. No. 4618 |
Min. Collet Capacity | 0.1970 in |
Pre-Balanced | Yes |
Max. Collet Capacity | 1.338 in |
Balanceable | Yes |
Material | High Speed Steel |
Coolant Through | Yes |
Projection | 90.00 mm |
Spindle | Yes |
Runout | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.1970 in, Max. Collet Capacity 1.338 in, Projection 90.00 mm, ER50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-8)
- K-TOOL INTERNATIONAL 18" L 3-1/4" Cap. Aluminum Aluminum Pipe Wrench, 3-1/4" Cap, 18" (KTI-49118)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/8" (KTI-41312)
- VEGA Torq-Set Acr-R 10 Insert Bit x 1 (125TS10ACR-R)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Mini Nut, ER11 (23111)
- HHIP M50 X 1.5 Km Bearing Type ER-40 Collet Chuck Nut (3900-0649)
- Techniks Collets, Chucks & Accessories