Shop All Collet Accessories
Techniks
Collet Chuck, ER50, 8 in. Projection
Mfr # 22337
Zoro # G0394025
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER50
- For Use With Wrench Mfr. No. 4618
- Material High Speed Steel
- Min. Collet Capacity 0.1970 in
- Runout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22337
- Zoro # G0394025
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 3.070 in |
Taper Size | CV50 |
Nose Dia. | 3.0700 in |
Details
Item | Collet Chuck |
Collet Series | ER50 |
For Use With | Wrench Mfr. No. 4618 |
Material | High Speed Steel |
Min. Collet Capacity | 0.1970 in |
Runout | Yes |
Pre-Balanced | Yes |
Coolant Through | Yes |
Projection | 8 in |
Spindle | Yes |
Max. Collet Capacity | 1.338 in |
Balanceable | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.1970 in, Max. Collet Capacity 1.338 in, Projection 8 in, ER50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x3/4x2-1/2 (C32589)
- MILWAUKEE TOOL M12 HAMMERVAC Universal Dust Extractor (Tool Only) (2509-20)
- MORTON Chrome Plated Fixed Handle, 5/16"-18 Thread, 3.23" Length (H-53)
- EMPIRE LEVEL 9" Polycast Torpedo Level (33-9)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- MITEE-BITE PRODUCTS Collet Wrench, 3J, Hand Held (1003J)
- Techniks Collets, Chucks & Accessories