Shop All Collet Accessories
Techniks
Collet Chuck, ER50, 6 in. Projection
Mfr # 22335
Zoro # G0394031
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER50
- For Use With Wrench Mfr. No. 4618
- Pre-Balanced Yes
- Max. Collet Capacity 1.338 in
- Taper Size CV50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22335
- Zoro # G0394031
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV50 |
Nut Dia. | 3.070 in |
Dimension Type | V-Flange |
Nose Dia. | 3.0700 in |
Details
Item | Collet Chuck |
Collet Series | ER50 |
For Use With | Wrench Mfr. No. 4618 |
Pre-Balanced | Yes |
Max. Collet Capacity | 1.338 in |
Material | High Speed Steel |
Spindle | Yes |
Coolant Through | Yes |
Balanceable | Yes |
Runout | Yes |
Min. Collet Capacity | 0.1970 in |
Projection | 6 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.1970 in, Max. Collet Capacity 1.338 in, Projection 6 in, ER50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE VX Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/8" and 1/4" Collet, 25,000 rpm (024-0078CT)
- X1 TOOLS 1 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-2100x2)
- OLFA Fiberglass Rubber Grip Ratchet-Lock Utility Knife - Black/Yellow (1071858)
- IGAGING iP54 Digital Caliper with Fastener Size Reading Feature, 6", 100-344-6 (100-344-6)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- MITEE-BITE PRODUCTS Collet Stop, 5C, Front Load (10105)
- Techniks Collets, Chucks & Accessories