Shop All Collet Accessories
Techniks
Collet Chuck, ER50, 4 in. Projection
Mfr # 22331
Zoro # G0394040
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER50
- For Use With Wrench Mfr. No. 4618
- Material High Speed Steel
- Coolant Through Yes
- Taper Size CAT50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22331
- Zoro # G0394040
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CAT50 |
Nut Dia. | 3.070 in |
Dimension Type | V-Flange |
Nose Dia. | 3.0700 in |
Compatible Collet Size - Maximum | 1.338 in |
Outside Diameter - Maximum | 2.75 in |
Nut Diameter | 3.07 in |
Nose Diameter | 3.88 in |
Compatible Collet Size - Minimum | 0.197 in |
Shank Diameter | 1.338 in |
Description
Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.1970 in, Max. Collet Capacity 1.338 in, Projection 4 in, ER50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS #8 CLAMP HOLDERS & #8 CLAMPS (5) (SRRAC6808)
- MILWAUKEE TOOL Small Opening Tool For 7/8" Sectional Cable (48-53-3835)
- KLEIN TOOLS Replacement Cable Cutter Head for 63045 (63090)
- HHIP 17 Piece Metal Power Punch Kit With Punches & Dies (7070-0016)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- HARVEY TOOL ER20 Nut (82463)
- Techniks Collet Accessories