Shop All Collet Accessories
Techniks
Collet Chuck, ER50, 4 in. Projection
Mfr # 22269
Zoro # G0394129
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER50
- For Use With Wrench Mfr. No. 4618
- Coolant Through Yes
- Spindle Yes
- Runout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22269
- Zoro # G0394129
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 3.070 in |
Dimension Type | V-Flange |
Nose Dia. | 3.0700 in |
Details
Item | Collet Chuck |
Collet Series | ER50 |
For Use With | Wrench Mfr. No. 4618 |
Coolant Through | Yes |
Spindle | Yes |
Runout | Yes |
Pre-Balanced | Yes |
Max. Collet Capacity | 1.338 in |
Min. Collet Capacity | 0.1970 in |
Projection | 4 in |
Balanceable | Yes |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.1970 in, Max. Collet Capacity 1.338 in, Projection 4 in, ER50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Euro Hinge Jig-Concealed Hinge Jig, Suitable for Frame and Frameless Cabinet Door Hinges 35mm (1342)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 10,000 RPM, 0.8 hp (21AA83)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92121)
- AIRCAT Aircat 1/2" Composite Impact Wrench, 1000-TH (1000-TH)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- MITEE-BITE PRODUCTS Collet Wrench, 3J, Hand Held (1003J)
- Techniks Collet Accessories