Shop All Collet Accessories
Techniks
Collet Chuck, ER40, 80mm Projection
Mfr # 31468
Zoro # G0513865
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Pre-Balanced Yes
- Taper Size HSK63A
- Spindle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 31468
- Zoro # G0513865
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | HSK63A |
Dimension Type | V-Flange |
Nut Dia. | 2.480 in |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Wrench Mfr. No. 4617 |
Pre-Balanced | Yes |
Spindle | Yes |
Min. Collet Capacity | 0.0860 in |
Runout | Yes |
Coolant Through | Yes |
Balanceable | Yes |
Projection | 80.00 mm |
Max. Collet Capacity | 1.024 in |
Material | High Speed Steel |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 80.00 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 11/32 (C89597)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X40)
- HANSEN GLOBAL 3/8 in. Drive Fractional 3-Row Socket Tray (38013)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 3/8", Number of Flutes: 4 (DHS4-3/8-90)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- Techniks Collets, Chucks & Accessories