Shop All Collet Accessories
Techniks
Collet Chuck, ER40, 80mm Projection
Mfr # 16285
Zoro # G0394436
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Pre-Balanced Yes
- Balanceable Yes
- Spindle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16285
- Zoro # G0394436
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | BT50 |
Nut Dia. | 2.480 in |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Wrench Mfr. No. 4617 |
Pre-Balanced | Yes |
Balanceable | Yes |
Spindle | Yes |
Coolant Through | Yes |
Min. Collet Capacity | 0.0860 in |
Projection | 80.00 mm |
Material | High Speed Steel |
Runout | Yes |
Max. Collet Capacity | 1.024 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 80.00 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- IRWIN Woodboring Bit, 1-1/4 x 6 IN (3041009)
- BOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus (HCK001)
- WESTWARD Wood Chisel Set, 9 PC (4YR17)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- GS TOOLING ER20 Collet Chuck Nut (534794)
- Techniks Collets, Chucks & Accessories