Shop All Collet Accessories
Techniks
Collet Chuck, ER40, 80mm Projection
Mfr # 16183
Zoro # G0394619
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Balanceable Yes
- Coolant Through Yes
- Spindle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16183
- Zoro # G0394619
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT40 |
Nut Dia. | 2.480 in |
Dimension Type | V-Flange |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Wrench Mfr. No. 4617 |
Balanceable | Yes |
Coolant Through | Yes |
Spindle | Yes |
Material | High Speed Steel |
Projection | 80.00 mm |
Pre-Balanced | Yes |
Max. Collet Capacity | 1.024 in |
Runout | Yes |
Min. Collet Capacity | 0.0860 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 80.00 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANSKY SHARPENERS Deluxe Quick Edge Tungsten Carbide Sharpener (LSTCN)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Plug Tap (DWT54357)
- J.W. WINCO GN451.3-51-41-3/8-55 Rubber Bumper Stainless, Tapped (451.3-51-41-3/8-55)
- REMCO Hand Scraper Item, Gray, Blade 3" W (696188)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- BROCO 1/4in. Collet Kit (PCRP-305B)
- Techniks Collet Accessories