Shop All Collet Accessories
Techniks
Collet Chuck, ER40, 80mm Projection
Mfr # 16115
Zoro # G0394777
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Runout Yes
- Nut Dia. 2.480 in
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16115
- Zoro # G0394777
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 2.480 in |
Taper Size | BT30 |
Dimension Type | V-Flange |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Wrench Mfr. No. 4617 |
Runout | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Balanceable | Yes |
Pre-Balanced | Yes |
Projection | 80.00 mm |
Min. Collet Capacity | 0.0860 in |
Max. Collet Capacity | 1.024 in |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 80.00 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1-1/2Inx10Ft. Hose (38624)
- WESTWARD Putty Knife, Flexible, 6", Polypropylene (13A706)
- AIR LOCKER 22 Gauge 3/8 Inch Crown 'C' Type 1/4 Inch to 5/8 Inch Upholstery Stapler (U630A)
- SUPERCUT 115-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445350)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- GS TOOLING ER40 Collet Chuck Sets With R8 Holder (337745)
- Techniks Collets, Chucks & Accessories