Shop All Collet Accessories
Techniks
Collet Chuck, ER40, 8 in. Projection
Mfr # 22327
Zoro # G0394059
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Runout Yes
- Min. Collet Capacity 0.0860 in
- Nut Dia. 2.480 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22327
- Zoro # G0394059
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 2.480 in |
Dimension Type | V-Flange |
Taper Size | CAT50 |
Nose Dia. | 2.4800 in |
Shank Diameter | 1.023 in |
Nut Diameter | 2.48 in |
Compatible Collet Size - Maximum | 1.024 in |
Compatible Collet Size - Minimum | 0.086 in |
Outside Diameter - Maximum | 2.75 in |
Nose Diameter | 3.88 in |
Description
Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 8 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Safety Knife, Self-Retracting, Safety Recessed, General Purpose, Zinc (1YJD2)
- WIHA Electronic Diagonal Cutters Full Flush (56813)
- MASTER APPLIANCE Proheat PH-1100A Quick-Touch Heat Gun (PH-1100A)
- MILWAUKEE TOOL M18 14 Gauge Double Cut Shear (Tool Only) (2636-20)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- Techniks Collets, Chucks & Accessories