Shop All Collet Accessories
Techniks
Collet Chuck, ER40, 65mm Projection
Mfr # 04841
Zoro # G0394978
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Projection 65.00 mm
- Pre-Balanced Yes
- Runout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04841
- Zoro # G0394978
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 2.480 in |
Dimension Type | Straight |
Taper Size | BT30 |
Overall Length | 115 mm |
Shank Dia. | 1 in |
Nose Dia. | 63.00 mm |
Shank Diameter | 1 in |
Head Length | 65 mm |
Backup Screw Thread Size | M10 x 1.5 |
Shank Length | 50 mm |
Head Diameter | 63 mm |
Description
Collet Chuck, Dimension Type Straight, Taper Size BT30, Collet Series ER40, Min. Collet Capacity 0.086 In., Max. Collet Capacity 1.024 In., Projection 65mm, Nut Dia. 2.48 In., Yes Runout, Spindle Yes, Balanceable Yes, Pre-Balanced Yes, Coolant Through Yes, Material 8620 Steel, For Use With 04617
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- DEWALT Folding Utility Knife Utility, 6 in L (DWHT10035L)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84469)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- Techniks Collets, Chucks & Accessories