Shop All Collet Accessories
Techniks
Collet Chuck, ER40, 60mm Projection
Mfr # 04790
Zoro # G0395057
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Max. Collet Capacity 1.024 in
- Material High Speed Steel
- Balanceable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04790
- Zoro # G0395057
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | BT30 |
Nut Dia. | 2.480 in |
Dimension Type | Straight |
Shank Dia. | 1 1/2 in |
Overall Length | 135.00 mm |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Wrench Mfr. No. 4617 |
Max. Collet Capacity | 1.024 in |
Material | High Speed Steel |
Balanceable | Yes |
Pre-Balanced | Yes |
Runout | Yes |
Projection | 60.00 mm |
Coolant Through | Yes |
Min. Collet Capacity | 0.0860 in |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 60.00 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V, 22500 bpm (3404-22, 2367-20)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Stainless Steel Vernier Caliper (1550-2005)
- CMT Router Bit For Domino Joining, 4, Rght (380.040.11)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- PARLEC Flush Spanner Collet Nut, ER32 (32ERN)
- Techniks Collets, Chucks & Accessories