Shop All Collet Accessories
Techniks
Collet Chuck, ER40, 60mm Projection
Mfr # 04786
Zoro # G0395066
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Max. Collet Capacity 1.024 in
- Coolant Through Yes
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04786
- Zoro # G0395066
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 2.480 in |
Dimension Type | Straight |
Taper Size | BT30 |
Overall Length | 120.00 mm |
Shank Dia. | 1 1/4 in |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Wrench Mfr. No. 4617 |
Max. Collet Capacity | 1.024 in |
Coolant Through | Yes |
Material | High Speed Steel |
Projection | 60.00 mm |
Balanceable | Yes |
Min. Collet Capacity | 0.0860 in |
Pre-Balanced | Yes |
Runout | Yes |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 60.00 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2559)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191036)
- WESTWARD I 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV8)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- BROCO 1/4in. Collet Kit (PCRP-305B)
- Techniks Collet Accessories