Shop All Collet Accessories
Techniks
Collet Chuck, ER40, 6 in. Projection
Mfr # 22325
Zoro # G0394068
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Projection 6 in
- Spindle Yes
- Taper Size CAT50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22325
- Zoro # G0394068
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CAT50 |
Dimension Type | V-Flange |
Nut Dia. | 2.480 in |
Nose Dia. | 2.4800 in |
Compatible Collet Size - Minimum | 0.086 in |
Outside Diameter - Maximum | 2.75 in |
Shank Diameter | 1.023 in |
Nut Diameter | 2.48 in |
Nose Diameter | 3.88 in |
Compatible Collet Size - Maximum | 1.024 in |
Description
Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 6 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/4 in. X 3 in. 12,000-Series Annular Cutter (3-12256)
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 10 in L (21WL71)
- POWERBUILT 3/8&1/2 Dual Drive Torque Wrench (10-150Ft) (944001)
- DEWALT Cordless Impact Wrench, 1,400 ft-lb, 5.0Ah (DCF900H1)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TUNGALOY Milling Chuck Sleeve BLM16-04 (6862225)
- Techniks Collet Accessories