Shop All Collet Accessories
Techniks
Collet Chuck, ER40, 6 in. Projection
Mfr # 22265
Zoro # G0394138
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Min. Collet Capacity 0.0860 in
- Taper Size CV40
- Max. Collet Capacity 1.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22265
- Zoro # G0394138
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Nut Dia. | 2.480 in |
Dimension Type | V-Flange |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Wrench Mfr. No. 4617 |
Min. Collet Capacity | 0.0860 in |
Max. Collet Capacity | 1.024 in |
Pre-Balanced | Yes |
Projection | 6 in |
Spindle | Yes |
Balanceable | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Runout | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 6 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCR28T)
- FREUD 3WNG SLOT CUTTER 1/4"" (56-112)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- GATORBACK Professional Electrician's Tool Belt Combo - Extra-Large 40" - 44" (B240-XL)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- HHIP 55-63mm ER-40 Spanner Hook Wrench For ER Chuck Nut (3900-0596)
- Techniks Collet Accessories