Shop All Collet Accessories
Techniks
Collet Chuck, ER40, 4 in. Projection
Mfr # 22263
Zoro # G0394147
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Balanceable Yes
- Material High Speed Steel
- Dimension Type V-Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22263
- Zoro # G0394147
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 2.480 in |
Taper Size | CAT40 |
Nose Dia. | 2.4800 in |
Outside Diameter - Maximum | 1.75 in |
Nose Diameter | 2.5 in |
Compatible Collet Size - Maximum | 1.024 in |
Shank Diameter | 1.023 in |
Nut Diameter | 2.48 in |
Compatible Collet Size - Minimum | 0.086 in |
Description
Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 4 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7387)
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Tap Set (DWT60734)
- URREA High tension bimaterial hacksaw 12" (353F)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- HHIP T-Type M14 X .75 Er Collet Chuck Nut- ER-11 (3900-0614)
- Techniks Collet Accessories