Shop All Collet Accessories
Techniks
Collet Chuck, ER40, 3.15 in. Projection
Mfr # 22261F
Zoro # G0509321
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Runout Yes
- Taper Size CV40
- Projection 3.1500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22261F
- Zoro # G0509321
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Dimension Type | V-Flange |
Nut Dia. | 2.480 in |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Wrench Mfr. No. 4617 |
Runout | Yes |
Projection | 3.1500 in |
Max. Collet Capacity | 1.024 in |
Min. Collet Capacity | 0.0860 in |
Pre-Balanced | Yes |
Material | High Speed Steel |
Spindle | Yes |
Coolant Through | Yes |
Balanceable | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 3.1500 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 13mm Reversible Combination Ratcheting Wrench (D076113)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 36990 (36990)
- STARRETT Adaptor (196R)
- WESTWARD Grout Saw, 12 In, Blue (13P552)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- Techniks Collets, Chucks & Accessories