Shop All Collet Accessories
Techniks
Collet Chuck, ER40, 3.15 in. Projection
Mfr # 22261
Zoro # G0394156
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Pre-Balanced Yes
- Coolant Through Yes
- Projection 3.1500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 22261
- Zoro # G0394156
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Dimension Type | V-Flange |
Nut Dia. | 2.480 in |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Wrench Mfr. No. 4617 |
Pre-Balanced | Yes |
Coolant Through | Yes |
Projection | 3.1500 in |
Runout | Yes |
Spindle | Yes |
Material | High Speed Steel |
Balanceable | Yes |
Min. Collet Capacity | 0.0860 in |
Max. Collet Capacity | 1.024 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 3.1500 in, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2 (C63536)
- LYNDEX-NIKKEN Collet, R8, 17mm (820-017)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- PROTO 1/4" Drive Deep Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47102)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- HHIP 30 Piece 5C Collet Rack (3900-1602)
- Techniks Collet Accessories