Shop All Collet Accessories
Techniks
Collet Chuck, ER40,135mm Projection
Mfr # 16289
Zoro # G0394427
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Runout Yes
- Min. Collet Capacity 0.0860 in
- Balanceable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16289
- Zoro # G0394427
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 2.480 in |
Taper Size | BT50 |
Dimension Type | V-Flange |
Nose Dia. | 2.4800 in |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Wrench Mfr. No. 4617 |
Runout | Yes |
Min. Collet Capacity | 0.0860 in |
Balanceable | Yes |
Coolant Through | Yes |
Pre-Balanced | Yes |
Spindle | Yes |
Projection | 135.00 mm |
Material | High Speed Steel |
Max. Collet Capacity | 1.024 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 135.00 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Curb Tool, 1-1/2"R Curb (CF650)
- CTA MANUFACTURING CUMMINS FUEL FLTR SKT 2010 & UP 28MM 6.7 (CTA7888)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, G (M2456305-G1/8)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/4" dia. (HS1EL-1/4-82)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- Techniks Collets, Chucks & Accessories