Shop All Collet Accessories
Techniks
Collet Chuck, ER40,120mm Projection
Mfr # 31506
Zoro # G0513829
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- For Use With Wrench Mfr. No. 4617
- Runout Yes
- Nut Dia. 2.480 in
- Projection 120.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 31506
- Zoro # G0513829
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 2.480 in |
Dimension Type | V-Flange |
Taper Size | HSK100A |
Nose Dia. | 63.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER40 |
For Use With | Wrench Mfr. No. 4617 |
Runout | Yes |
Projection | 120.00 mm |
Material | High Speed Steel |
Balanceable | Yes |
Coolant Through | Yes |
Max. Collet Capacity | 1.024 in |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0860 in |
Spindle | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size HSK100A, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 120.00 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN SLUGGER ID SHARP 1 in X 1 in CUTTER OLD PART#: (63134254121)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (40911)
- BOSCH Switch (1617200048)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 39mm (84850)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- HUOT Collet Rack, Steel (14600)
- Techniks Collet Accessories