Shop All Collet Accessories
Techniks
Collet Chuck, ER32, 80mm Projection
Mfr # 31385
Zoro # G0393727
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Taper Size HSK40A
- Max. Collet Capacity 0.827 in
- Balanceable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 31385
- Zoro # G0393727
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | HSK40A |
Dimension Type | V-Flange |
Nut Dia. | 1.970 in |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Max. Collet Capacity | 0.827 in |
Balanceable | Yes |
Coolant Through | Yes |
Spindle | Yes |
Runout | Yes |
Pre-Balanced | Yes |
Projection | 80.00 mm |
Material | High Speed Steel |
Min. Collet Capacity | 0.0430 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size HSK40A, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 80.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap, Plug, 3 (C00774)
- WESTWARD Torque Wrench Repair Kit, 1/2 In Dr (4RYK5)
- HOUGEN 32MM X 50MM 12,000-Series Annular Cutter (12432)
- TEKTON 25 mm Combination Wrench (WCB24025)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- Techniks Collets, Chucks & Accessories