Shop All Collet Accessories
Techniks
Collet Chuck, ER32, 80mm Projection
Mfr # 16281
Zoro # G0394460
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Dimension Type V-Flange
- Projection 80 mm
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 16281
- Zoro # G0394460
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Taper Size | BT50 |
Nut Dia. | 1.970 in |
Nose Dia. | 1.9700 in |
Compatible Collet Size - Maximum | 0.827 in |
Shank Diameter | 0.788 in |
Nose Diameter | 100 mm |
Nut Diameter | 1.97 in |
Outside Diameter - Maximum | 69.85 mm |
Compatible Collet Size - Minimum | 0.043 in |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 80 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT AGD Contact Point Extension, 3" Long (PT21697-3)
- CS UNITEC Non Sparking Bar, Pinch, 30 x 1000mm, Beryllium Copper (EX1301-1000LB)
- INSIZE Spring Divider, Steel, 0 to 10.24" Range (7260-250)
- KNIPEX Spare Blades for Cable Stripper (16 49 150)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- Techniks Collets, Chucks & Accessories