Shop All Collet Accessories
Techniks
Collet Chuck, ER32, 8 in. Projection
Mfr # 47.122.32.800
Zoro # G0508551
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Nut Dia. 1.970 in
- Balanceable Yes
- Coolant Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 47.122.32.800
- Zoro # G0508551
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Dimension Type | V-Flange |
Taper Size | CV50 |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Balanceable | Yes |
Coolant Through | Yes |
Material | High Speed Steel |
Projection | 8 in |
Min. Collet Capacity | 0.0430 in |
Spindle | Yes |
Pre-Balanced | Yes |
Runout | Yes |
Max. Collet Capacity | 0.827 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 8 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-9/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-9/16)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25mm/0-1" Digital Thickness Gage (2140-8110)
- INGERSOLL-RAND Impact Wrench Knob (1702P-666)
- URREA 3/4" drive 6-point short impact socket 1-7/8" (7530)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- AMPG Finger Collet Stop, 5C (Z8996)
- Techniks Collets, Chucks & Accessories