Shop All Collet Accessories
Techniks
Collet Chuck, ER32, 8 in. Projection
Mfr # 22259
Zoro # G0394165
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Balanceable Yes
- Pre-Balanced Yes
- Min. Collet Capacity 0.0430 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 22259
- Zoro # G0394165
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CAT40 |
Nut Dia. | 1.970 in |
Dimension Type | V-Flange |
Nose Dia. | 1.9700 in |
Outside Diameter - Maximum | 1.75 in |
Nose Diameter | 2.5 in |
Compatible Collet Size - Maximum | 0.827 in |
Compatible Collet Size - Minimum | 0.043 in |
Shank Diameter | 0.788 in |
Nut Diameter | 1.97 in |
Description
Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 8 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Mag Handle Metric Hex Driver, Set 7Pc (58-0178)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91114)
- TEKTON Phillips x 4" Screwdriver #1 4 in. Round (26663)
- VEGA Phillips 3 Full Body Insert Bit x 1" Ex (125P3FX)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- EPPINGER ER20 PRECIFLEX Adapter Kit Inch (0.001.001)
- Techniks Collets, Chucks & Accessories