Shop All Collet Accessories
Techniks
Collet Chuck, ER32, 70mm Projection
Mfr # 16177
Zoro # G0394646
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Wrench Mfr. No. 4616
- Coolant Through Yes
- Balanceable Yes
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16177
- Zoro # G0394646
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Taper Size | BT40 |
Dimension Type | V-Flange |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Wrench Mfr. No. 4616 |
Coolant Through | Yes |
Balanceable | Yes |
Material | High Speed Steel |
Runout | Yes |
Pre-Balanced | Yes |
Projection | 70.00 mm |
Max. Collet Capacity | 0.827 in |
Spindle | Yes |
Min. Collet Capacity | 0.0430 in |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0430 in, Max. Collet Capacity 0.827 in, Projection 70.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80264D2B123660)
- DEWALT 5 in. / 6 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock (DWE43244N)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Universal Set, Metric, 10 pcs (1210UMSD)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x12IN (50735)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- LYNDEX-NIKKEN Collet Chuck, BT40, SK16-90 (BT40-SK16-90)
- Techniks Collet Accessories